




€516.39/ pieceexcl. VAT
€624.83incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr260x4 |
Outer Diameter | 310 mm |
Width | 34 mm |
B | 34 mm |
b | 20 mm |
B5 | 46 mm |
d1 | 290 mm |
d2 | 273 mm |
d3 | 310 mm |
h | 10 mm |
€413.11/ pieceexcl. VAT
€499.86incl. VAT
Estimated delivery date - 06/01/2027€181.19/ pieceexcl. VAT
€219.24incl. VAT
3 In stock - Estimated delivery date 04/11/2026€24.92/ pieceexcl. VAT
€30.15incl. VAT
Estimated delivery date - 06/11/2026