

€181.19/ pieceexcl. VAT
€219.24incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFN |
Type | Impact spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 250 to 310 mm |
Wrench width | 9.8425 to 12.2047 in |
Length | 470 mm |
Material | Cast iron |
Weight | 7.01 lb |
Weight | 3180 g |
Thickness | 35 |
Thickness | 1.378 in |
Length | 18.5039 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Zinc coated |
Surface treatment | Zinc coated |