






€10.99/ pieceexcl. VAT
€13.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 505530 E |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
d | 50 mm |
D | 55 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€7.65/ pieceexcl. VAT
€9.26incl. VAT
272 In stock - Estimated delivery date 09/11/2026