




€7.65/ pieceexcl. VAT
€9.26incl. VAT
272 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB5030-E40-Y |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 210 kN |
Static load rating | 375 kN |
d | 50 mm |
D | 55 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€10.99/ pieceexcl. VAT
€13.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026