SKF

Straight bushing Maintenance-free Steel/PTFE Series: PCM

The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.

Advantages of PTFE composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • operation temperatues up to 250°C
  • sliding velocity up to 2 m/s
  • small operating clearance
Applications include:
  • automotive
  • material handling equipement
  • home appliances and consumer goods
  • textile machinery
Image 1
  • 1
  • 2
  • 3
  • 3
  • 4
  • 1
  • 2
  • 3
  • 3
  • 4
  • 1
  • 1
  • 3
  • 5
  • 12
121 of Straight bushing Maintenance-free Steel/PTFE Series: PCM
ProductManufacturer IDShaft diameter [mm]Outer Diameter [mm]AvailablePriceexcl. VAT