






€10.79/ pieceexcl. VAT
€13.06incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 404450 E |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
d | 40 mm |
D | 44 mm |
B | 50 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€5.75/ pieceexcl. VAT
€6.96incl. VAT
185 In stock - Estimated delivery date 09/11/2026