INA

INA Straight bushing Maintenance-free Steel /PTFE EGB4050-E40-Y

  • ERIKS:11671682
  • Manufacturer:4012802759853
Image 1
Image 2
Image 1
Image 2
Save to list

€5.75/ pieceexcl. VAT

€6.96incl. VAT

185 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Type
Composite Plain Bush
Manufacturer ID
EGB4050-E40-Y
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
Dynamic load rating
280 kN
Static load rating
500 kN
B
50 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€10.79/ pieceexcl. VAT

€13.06incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026