SKF

SKF Straight bushing Maintenance-free Steel /PTFE PCM 404420 E

  • ERIKS:23768728
  • Manufacturer:7316577136053
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.

Advantages of PTFE composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • operation temperatues up to 250°C
  • sliding velocity up to 2 m/s
  • small operating clearance
Applications include:
  • automotive
  • material handling equipement
  • home appliances and consumer goods
  • textile machinery
Save to list

€5.61/ pieceexcl. VAT

€6.79incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCM 404420 E
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
20 mm
With collar
No
d
40 mm
D
44 mm
B
20 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€3.89/ pieceexcl. VAT

€4.71incl. VAT

164 In stock - Estimated delivery date 09/11/2026