




€3.89/ pieceexcl. VAT
€4.71incl. VAT
164 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB4020-E40-Y |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 112 kN |
Static load rating | 200 kN |
d | 40 mm |
D | 44 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€5.61/ pieceexcl. VAT
€6.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026