






€8.04/ pieceexcl. VAT
€9.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 353940 E |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
d | 35 mm |
D | 39 mm |
B | 40 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€4.75/ pieceexcl. VAT
€5.75incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 09/11/2026