




€4.75/ pieceexcl. VAT
€5.75incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB3540-E40-Y |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 196 kN |
Static load rating | 350 kN |
d | 35 mm |
D | 39 mm |
B | 40 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€8.04/ pieceexcl. VAT
€9.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026