






€185.07/ pieceexcl. VAT
€223.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 200205100 E |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 100 mm |
With collar | No |
d | 200 mm |
D | 205 mm |
B | 100 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€122.34/ pieceexcl. VAT
€148.03incl. VAT
Estimated delivery date - 11/11/2026