INA

INA Straight bushing, EGB..E40 Series, Steel Outer sheath, 200 mm Shaft Dia., 205 mm Outside Dia., 100 mm WD

  • ERIKS:12401565
  • Manufacturer:4012802756296
Image 1
Image 2
Image 1
Image 2
Save to list

€122.34/ pieceexcl. VAT

€148.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Manufacturer ID
EGB200100-E40-Y
Shaft diameter
200 mm
Outer Diameter
205 mm
Width
100 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
2800 kN
Static load rating
5000 kN
d
200 mm
D
205 mm
B
100 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€185.07/ pieceexcl. VAT

€223.93incl. VAT

Estimated delivery date - 17/11/2026