






€1.86/ pieceexcl. VAT
€2.25incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 161820 E |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
d | 16 mm |
D | 18 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.68/ pieceexcl. VAT
€2.03incl. VAT
131 In stock - Estimated delivery date 09/11/2026