

€1.68/ pieceexcl. VAT
€2.03incl. VAT
131 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1620-E40-Z |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Dynamic load rating | 44.8 kN |
Static load rating | 80 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.86/ pieceexcl. VAT
€2.25incl. VAT
5 In stock - Estimated delivery date 10/11/2026