






€1.34/ pieceexcl. VAT
€1.62incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 161812 E |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | No |
d | 16 mm |
D | 18 mm |
B | 12 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.49/ pieceexcl. VAT
€1.80incl. VAT
325 In stock - Estimated delivery date 09/11/2026