

€1.49/ pieceexcl. VAT
€1.80incl. VAT
325 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1612-E40-Z |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | No |
Dynamic load rating | 26.9 kN |
Static load rating | 48 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.34/ pieceexcl. VAT
€1.62incl. VAT
2 In stock - Estimated delivery date 10/11/2026