






€142.75/ pieceexcl. VAT
€172.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 140145100 E |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 100 mm |
With collar | No |
d | 140 mm |
D | 145 mm |
B | 100 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€97.53/ pieceexcl. VAT
€118.01incl. VAT
Estimated delivery date - 11/11/2026