




€97.53/ pieceexcl. VAT
€118.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB140100-E40 |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 100 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 1960 kN |
Static load rating | 3500 kN |
d | 140 mm |
D | 145 mm |
B | 100 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |