






€88.26/ pieceexcl. VAT
€106.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 12012560 E |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 60 mm |
With collar | No |
d | 120 mm |
D | 125 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€80.43/ pieceexcl. VAT
€97.32incl. VAT
5 In stock - Estimated delivery date 10/11/2026