INA

INA Straight bushing, EGB..E40 Series, Steel Outer sheath, 120 mm Shaft Dia., 125 mm Outside Dia., 60 mm WD

  • ERIKS:23228637
  • Manufacturer:4012802758702
Image 1
Image 2
Image 1
Image 2
Save to list

€80.43/ pieceexcl. VAT

€97.32incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Manufacturer ID
EGB12060-E40-Y
Shaft diameter
120 mm
Outer Diameter
125 mm
Width
60 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
1010 kN
Static load rating
1800 kN
d
120 mm
D
125 mm
B
60 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€88.26/ pieceexcl. VAT

€106.79incl. VAT

Estimated delivery date - 17/11/2026