






€49.06/ pieceexcl. VAT
€59.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 10010550 E |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 50 mm |
With collar | No |
d | 100 mm |
D | 105 mm |
B | 50 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€34.71/ pieceexcl. VAT
€42.00incl. VAT
Estimated delivery date - 11/11/2026