INA

INA Straight bushing Maintenance-free Steel /PTFE EGB10050-E40-Z

  • ERIKS:12401541
  • Manufacturer:4012802757750
Image 1
Save to list

€34.71/ pieceexcl. VAT

€42.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Manufacturer ID
EGB10050-E40-Z
Shaft diameter
100 mm
Outer Diameter
105 mm
Width
50 mm
With collar
No
Dynamic load rating
700 kN
Static load rating
1250 kN
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€49.06/ pieceexcl. VAT

€59.36incl. VAT

Estimated delivery date - 10/11/2026