SKF

SKF Straight bushing Maintenance-free Steel /PTFE PCM 081008 E

  • ERIKS:23768584
  • Manufacturer:7316571851150
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.

Advantages of PTFE composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • operation temperatues up to 250°C
  • sliding velocity up to 2 m/s
  • small operating clearance
Applications include:
  • automotive
  • material handling equipement
  • home appliances and consumer goods
  • textile machinery
Save to list

€0.88/ pieceexcl. VAT

€1.06incl. VAT

Sold per: 50Min. order: 50

69 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCM 081008 E
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
8 mm
With collar
No
d
8 mm
D
10 mm
B
8 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€0.51/ pieceexcl. VAT

€0.62incl. VAT

500 In stock - Estimated delivery date 09/11/2026