




€0.51/ pieceexcl. VAT
€0.62incl. VAT
500 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB0808-E40-Y |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 8.96 kN |
Static load rating | 16 kN |
d | 8 mm |
D | 10 mm |
B | 8 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.88/ pieceexcl. VAT
€1.06incl. VAT
Sold per: 50Min. order: 50
69 In stock - Estimated delivery date 10/11/2026