

€311.15/ pieceexcl. VAT
€376.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..TF/VA |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Zinc-Chrome |
Shaft diameter | 55 mm |
Length | 219.1 mm |
Height | 127 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes | 171.5 mm |
Bearing | YAR 211-2FW/VA201 |
Dynamic load rating | 43600 N |
Static load rating | 29000 N |
€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 09/11/2026