SKF

SKF Closed end cover ECY 211

  • ERIKS:24003281
  • Manufacturer:7316570805697
Image 1
Image 2
Image 1
Image 2
To protect the bearing arrangement at the end of a shaft, and to avoid the possibility of an accident caused by an exposed shaft end.

End covers are made of polypropylene (PP), have good resistance to most chemicals and can withstand operating temperatures up to 100 °C. They are mounted by snapping them into the recess of the housing.

End covers are accessories and must be ordered separately.
Save to list

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
ECY
Type
End Cover
Shaft diameter
55 mm
Shaft diameter
2.17 in
Cover width
40 mm
Cover length
95.7 mm
Material
Polypropylene
Cover model
Closed