Pillow block unit Setscrew Locking Series SY..TF/VA
- No need for relubrication
All variants are lubricated for the life of the bearing with graphite-based high temperature lubricants. - Simple replacement
The boundary dimensions are the same as those of standard bearings and units. - Operating temperature up to 350°C (660°F)
The internal radial clearance and the lubricant are optimized for operation at high temperatures. - Quick and easy mounting and dismounting
The grub (set) screws in the inner ring enable quick and easy mounting/dismounting. - Protection against solid contamination
Shields and flingers (designation suffix 2F) protect the bearing. - Improved running in
The entire bearing surface is manganese phosphate coated. - No colour flaking
The housing is coated with a high temperature resistant coating.