

€278.06/ pieceexcl. VAT
€336.45incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..TF/VA |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Zinc-Chrome |
Shaft diameter | 50 mm |
Length | 203 mm |
Height | 114 mm |
Shaft height | 57.2 mm |
Centre distance of mounting holes | 157 mm |
Bearing | YAR 210-2FW/VA201 |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 05/11/2026