




€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 50 mm |
Shaft diameter | 1.97 in |
Cover width | 35.5 mm |
Cover length | 85.8 mm |
Material | Polypropylene |
Cover model | Closed |