

€239.27/ pieceexcl. VAT
€289.52incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..TF/VA |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Zinc-Chrome |
Shaft diameter | 40 mm |
Length | 175 mm |
Height | 99 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 135.5 mm |
Bearing | YAR 208-2FW/VA201 |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |
€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 05/11/2026