




€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 40 mm |
Shaft diameter | 1.57 in |
Cover width | 28.5 mm |
Cover length | 76.5 mm |
Material | Polypropylene |
Cover model | Closed |