

€268.02/ pieceexcl. VAT
€324.30incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..TF/VA |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Zinc-Chrome |
Shaft diameter | 35 mm |
Length | 160 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 126 mm |
Bearing | YAR 207-2FW/VA228 |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 05/11/2026