






€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 35 mm |
Shaft diameter | 1.38 in |
Cover width | 27 mm |
Cover length | 68.9 mm |
Material | Polypropylene |
Cover model | Closed |