






€30.31/ pieceexcl. VAT
€36.68incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..M |
Type | Pillow Block Housing |
Outer dimension bearing | 85 mm |
Construction type | Pillow Block |
Length | 187 mm |
Height | 107 mm |
Width | 48 mm |
Shaft height | 54 mm |
Base height | 21 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 143.5 mm |
Housing material | Cast iron |
A1 | 32 mm |
D | 85 mm |
G | 12 mm |
H | 54 mm |
J | 152 mm |
L | 187 mm |
€30.15/ pieceexcl. VAT
€36.48incl. VAT
1 In stock - Estimated delivery date 06/11/2026€5.77/ pieceexcl. VAT
€6.98incl. VAT
2 In stock - Estimated delivery date 06/11/2026