




€5.77/ pieceexcl. VAT
€6.98incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 45 mm |
Shaft diameter | 1.77 in |
Cover width | 29 mm |
Cover length | 81.4 mm |
Material | Polypropylene |
Cover model | Closed |