

€30.15/ pieceexcl. VAT
€36.48incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GG.ASE |
Construction type | Pillow Block |
Number of bolt holes | 2 |
Housing material | Cast iron |
€30.31/ pieceexcl. VAT
€36.68incl. VAT
6 In stock - Estimated delivery date 06/11/2026