SKF

SKF Pillow block housing SNL 519-616 V

  • ERIKS:23769858
  • Manufacturer:7316570952636
Image 1
Image 2
Image 1
Image 2
Overview This is a split plummer block housing designed for use with SKF bearings. The housing supports maximum service life for incorporated bearings and minimises maintenance demands. It features a robust cast iron construction and a two-piece configuration for straightforward installation. The design accommodates various seal and bearing arrangements for versatile applications. Features
  • Two-piece housing configuration simplifies installation and reduces downtime during maintenance
  • Cast iron housing material provides high structural strength and resists deformation under load
  • Grease lubrication feature helps maintain optimal bearing performance and reliability
  • Centre height of 112 mm ensures compatibility with standard bearing shaft setups
  • Available in various series for cost-effective and flexible bearing arrangements
Application & Usage
  • Used with SKF bearings in heavy industrial conveyor systems
  • Ideal for supporting shafts in large-scale processing equipment
  • Compatible with applications requiring frequent maintenance or bearing replacement
Save to list

€290.65/ pieceexcl. VAT

€351.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
170 mm
Construction type
Pillow Block
Length
345 mm
Height
212 mm
Width
68 mm
Shaft height
112 mm
Base height
35 mm
Number of bolt holes
2
Centre distance of mounting holes
290 mm
Housing material
Grey cast iron
Alternatives
Product Image

FAG Pillow block housing SNV170-F-L

  • Eriks:12177974
  • Manufacturer:062546805-0000

€315.87/ pieceexcl. VAT

€382.20incl. VAT

Estimated delivery date - 11/11/2026
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

29 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026