




€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGM |
Type | Grease Meter |
Drive mechanism | Electromechanical |
Lubricant | NLGI 0-3 |
Ambient temperature | from -20 to 55 °C |
Max. operating pressure | 700 bar |
Flow rate | 1000 cm³ |
Degree of protection (IP) | 67 |
Alarm function | No |
Weight | 0.4 kg |
Material | Aluminium |
Connection | M10x1 |