




€315.87/ pieceexcl. VAT
€382.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV |
Outer dimension bearing | 170 mm |
Construction type | Pillow Block |
Length | 345 mm |
Height | 219 mm |
Width | 150 mm |
Shaft height | 112 mm |
Foot width | 100 mm |
Base height | 35 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 20 |
Centre distance of mounting holes | 290 mm |
Housing material | Cast iron |
€290.65/ pieceexcl. VAT
€351.69incl. VAT
Estimated delivery date - 10/11/2026