SKF

SKF Pillow block housing SNL 505

  • ERIKS:23769825
  • Manufacturer:7316571185224
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL 2 3 5 and 6 series is engineered for industrial bearing applications. The cast iron housing supports a 52 mm diameter bearing seat and 25 mm seat width. Its centre height is 40 mm configured as a two-piece plummer/pillow block. Designed for through shaft or shaft end mounting it allows for tailored bearing arrangements with minimal maintenance. Features
  • Two-piece plummer block housing simplifies installation and reduces assembly time
  • Cast iron construction offers durability and resists deformation in heavy-duty environments
  • 52 mm diameter bearing seat ensures secure fit for consistent load support
  • Centre height of 40 mm supports compatibility with various shaft arrangements
  • Housing without integrated seals allows flexibility for custom sealing options
Application & Usage
  • Used with SNL series bearings in industrial conveyor systems
  • Ideal for mounting on through shafts in process machinery
  • Compatible with grease-lubricated bearing setups in material handling
Save to list

€177.29/ pieceexcl. VAT

€214.52incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
52 mm
Construction type
Pillow Block
Length
165 mm
Height
74 mm
Width
25 mm
Shaft height
40 mm
Base height
19 mm
Number of bolt holes
2
Centre distance of mounting holes
130 mm
Housing material
Grey cast iron
Alternatives
Product Image

FAG Pillow block housing SNV052-F-L

  • Eriks:12626508
  • Manufacturer:062532804-0000

€66.18/ pieceexcl. VAT

€80.08incl. VAT

2 In stock - Estimated delivery date 26/10/2026
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 26/10/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 26/10/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 26/10/2026
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

29 In stock - Estimated delivery date 26/10/2026