




€66.18/ pieceexcl. VAT
€80.08incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV |
Outer dimension bearing | 52 mm |
Construction type | Pillow Block |
Length | 165 mm |
Height | 75 mm |
Width | 70 mm |
Shaft height | 40 mm |
Foot width | 46 mm |
Base height | 19 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 12 |
Centre distance of mounting holes | 130 mm |
Housing material | Cast iron |
€177.29/ pieceexcl. VAT
€214.52incl. VAT
1 In stock - Estimated delivery date 26/10/2026