




€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 55.423 mm |
Outer Diameter | 78.969 mm |
Thickness | 1.346 mm |
B | 1.346 mm |
d | 55.423 mm |
d1 | 68.224 mm |
d2 | 78.969 mm |
f | 7.366 mm |
M | 52.553 mm |
V | 3.175 mm |
€3.97/ pieceexcl. VAT
€4.80incl. VAT
29 In stock - Estimated delivery date 16/11/2026