




€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 35.458 mm |
Outer Diameter | 57.15 mm |
Thickness | 1.016 mm |
B | 1.016 mm |
d | 35.458 mm |
d1 | 46.812 mm |
d2 | 57.15 mm |
f | 4.47 mm |
M | 32.918 mm |
V | 2.388 mm |