SKF

SKF Lock Nut KML 26

  • ERIKS:24003714
  • Manufacturer:7316577711700
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€121.90/ pieceexcl. VAT

€147.50incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KML
Thread Size
M 130x2
Outer Diameter
155 mm
Width
21 mm
B
21 mm
b
12 mm
d1
145 mm
d3
155 mm
h
5 mm
Spare parts & accessories

€92.87/ pieceexcl. VAT

€112.37incl. VAT

5 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Lock ring MBL 26

  • Eriks:24003791
  • Manufacturer:MBL 26

€40.21/ pieceexcl. VAT

€48.65incl. VAT

Estimated delivery date - 06/11/2026