




€40.21/ pieceexcl. VAT
€48.65incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MBL |
Bore diameter | 130 mm |
Outer Diameter | 161 mm |
Thickness | 2 mm |
B | 2 mm |
d | 130 mm |
d1 | 145 mm |
d2 | 161 mm |
f | 14 mm |
M | 125 mm |
€74.41/ pieceexcl. VAT
€90.04incl. VAT
Estimated delivery date - 06/01/2027