Lock Nut KM 8

  • ERIKS:11552078
Image 1
Overview

This metric lock nut is designed for secure bearing location onto shafts in industrial assemblies. It features four equally spaced slots for spanner engagement and is locked by a lock washer to prevent unintentional loosening. The nut is simple to install and remove supporting stable and reliable fastening in demanding environments.

Features
  • Metric thread ensures compatibility with standard shaft sizes for streamlined installations
  • Four spanner slots enable straightforward tightening and loosening during maintenance operations
  • Reusable with a new lock washer reducing replacement costs and downtime
  • Lock washer mechanism minimises risk of unintentional loosening for operational reliability
Application & Usage
  • Used with KM and KML series lock washers for secure shaft mounting
  • Ideal for locating rolling bearings onto industrial shafts
  • Compatible with spanner tools for assembly and removal
Save to list

€7.96/ pieceexcl. VAT

€9.63incl. VAT

709 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 40x1.5
Outer Diameter
58 mm
Width
9 mm
d1
40 mm