Lock Nut KM 7

  • ERIKS:11552079
Image 1
Overview

This lock nut with metric thread is engineered for securing rolling bearings onto shafts in industrial applications. It features a four-slot design for spanner engagement and requires a lock washer for secure fastening. The component is reusable with a new lock washer offering reliable and stable mounting performance. Designed for straightforward installation and removal it meets the requirements of precise bearing location and retention.

Features
  • Metric thread design ensures precise fit on standard shafts for accurate bearing location
  • Four equally spaced slots enable secure tightening with standard spanner tools preventing slippage
  • Reusable construction reduces replacement frequency lowering maintenance costs for users
  • Requires lock washer to prevent unintentional loosening ensuring consistent operational reliability
Application & Usage
  • Used with rolling bearings for secure shaft mounting
  • Ideal for maintenance operations requiring frequent disassembly and reuse
  • Compatible with industrial equipment using metric threaded shafts
Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

290 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 35x1.5
Outer Diameter
52 mm
Width
8 mm
d1
35 mm