SKF

SKF Lock Nut KM 38

  • ERIKS:23766315
  • Manufacturer:7316577011343
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€211.77/ pieceexcl. VAT

€256.24incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KM
Type
Locknut
Thread Size
M 190x3
Outer Diameter
240 mm
Width
28 mm
Inner Diameter
190 mm
B
28 mm
b
18 mm
d1
214 mm
d3
240 mm
G
M 190x3
G
190 mm
h
8 mm
Alternatives
Product Image

Lock Nut KM 38

  • Eriks:11551853

€143.84/ pieceexcl. VAT

€174.05incl. VAT

12 In stock - Estimated delivery date 04/11/2026
Spare parts & accessories

€128.75/ pieceexcl. VAT

€155.79incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Lock ring MB 38

  • Eriks:23766820
  • Manufacturer:MB 38

€41.45/ pieceexcl. VAT

€50.15incl. VAT

Estimated delivery date - 06/11/2026