




€41.45/ pieceexcl. VAT
€50.15incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 190 mm |
Outer Diameter | 252 mm |
Thickness | 2.5 mm |
B | 2.5 mm |
d | 190 mm |
d1 | 214 mm |
d2 | 252 mm |
f | 20 mm |
M | 184 mm |
€33.16/ pieceexcl. VAT
€40.12incl. VAT
14 In stock - Estimated delivery date 04/11/2026